New Solutions FR452PL Left; Invacare Legrests Hemi Tool-Free Adjustable Wheelchair; 19 x 8 x 4 in.
Mfr # FR452PL
Zoro # G204153363
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Solutions
- MFR # FR452PL
- Zoro # G204153363
- UPC # 810969012873
- Country of Origin China
- Category Wheelchair Accessories
Description
Invacare style, top latching swing away type of elevating Legrest with a vinyl padded calf pad with tool adjustments. This has a TOP latching cam lock and Black plastic foot plates. This goes on the Left side and hangs on Hemi Spacing pins which are 1-3/8". Fits Invacare, Theradyne, Medline, Evermed and some Drive Chairs. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.
Specifications- Dimensions: 19" H x 8" W x 4" D
- Weight: 5.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID Pro200 All-Terrain Roll-Anywhere Trauma First Aid Station (33570)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Upper Arm (bp3400)
- FIRST AID ONLY CPR Faceshield with Oneway Valve, 2 in. L (M5092)
- MEDIQUE Elastic Wrap, Width: 3 in (64901)
- NEW SOLUTIONS New Solutions AR085EP 15 x 2 x 4 in. Urethane Full Length Armrests Universal Fit for Wheelchair; Black - Set of 2 (AR085EP)
- NEW SOLUTIONS New Solutions OX015 Wheelchair Mounted Oxygen Tank Holder Universal Mount; 13 x 6 x 7 in. (OX015)
- NEW SOLUTIONS New Solutions F072 2.80 x 2.5 x 4 Foam Filled Sawtooth Primo Tire Wheelchair (F072)
- NEW SOLUTIONS New Solutions B40P 0.43 x 1.25 in. Flanged Wheelchair Bearings; Pack of 4 (B40P)
- NEW SOLUTIONS New Solutions AR058P 15 x 2 x 4 in. Invacare Full Length Padded Armrests Universal Fit for Wheelchair; Blue Vinyl - Set of 2 (AR058P)
- NEW SOLUTIONS New Solutions F060 9 x 3.5 in. 0-4 Foam Filled Knobby Primo Tire Wheelchair (F060)
- ROHO Mosaic 18 in.x16 in. Wheelchair Cushion (MOSAIC1816CA)
- New Solutions Wheelchair Accessories