New Solutions F070 2.80 x 2.5 x 4 Foam Filled Rib Primo Tire Wheelchair
Mfr # F070
Zoro # G404153804
Product Information
- Brand New Solutions
- MFR # F070
- Zoro # G404153804
- UPC # 810969013962
- Country of Origin China
- Category Wheelchair Accessories
Description
This is a foam filled 9" x 2-3/4" 2. 80 x 2. 50 Primo Spirit rib tire. Fits Invacare. Foam filled tires are Primo pneumatic tires filled with urethane foam. Foam filled tires never flatten and are smooth riding. This tire will replace a standard tire on most same size split rim 2 piece wheels. The bead to bead width is 2. 75" and the tread pattern is C179. Maximum rider weight is 250 lbs. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.
Specifications- Dimensions: 9" H x 9" W x 3.5" D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Security Toothbrush, Plastic, PK144 (90036)
- ENSURE PLUS NUTRITION SHAKE Ensure Plus Chocolate Oral Supplement, 8oz bottle, 6PK (57266)
- IMPACT PRODUCTS Safe-Use Plastic Sanitary Napkin Receptacle - Black (1103)
- FIRST AID ONLY Bandage, Non-Sterile, Gauze (5-903)
- NEW SOLUTIONS New Solutions F084 30-8 Foam Filled Knobby Primo Tire 1.8 Hub Fits 4 Lug Nut Wheels for Wheelchair; 14 x 14 x 3 in. (F084)
- NEW SOLUTIONS New Solutions AR058P 15 x 2 x 4 in. Invacare Full Length Padded Armrests Universal Fit for Wheelchair; Blue Vinyl - Set of 2 (AR058P)
- NEW SOLUTIONS New Solutions AC040 Wheelchair Mounted Mirror; 4 x 4 x 1 in. (AC040)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 16 in. Seat for Wheelchair- Black (US231)
- NEW SOLUTIONS New Solutions F072 2.80 x 2.5 x 4 Foam Filled Sawtooth Primo Tire Wheelchair (F072)
- NEW SOLUTIONS New Solutions AC050 Wheelchair Mounted Flag; 35 x 1 x 3 in. (AC050)
- ALCO Vinyl Back Upholstery, 18" W, 8 Hole, Black (763-A3)
- New Solutions Wheelchair Accessories