Shop All Wheelchair Accessories
New Solutions
New Solutions B05P 0.5 x 16 in. Flanged Wheelchair Bearings; Pack of 4
Mfr # B05P
Zoro # G704153634
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Solutions
- MFR # B05P
- Zoro # G704153634
- UPC # 810969010602
- Country of Origin China
- Category Wheelchair Accessories
Description
The New Solutions 1/2" x 1-1/6" Flanged Bearing. This is a very popular fork stem bearing. The can usually be found on the seal of the bearing. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.
Features- Pack of 4
- Dimensions: 0.5" H x 2" W x 2" D
- Weight: 0.5 lbs
- Size: 0.5" x 16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Reusable Hot/Cold Pack, 4in. x 6in., 12PK (13463)
- DESITIN Desitin Maximum Strength Diaper Rash Ointment Cream 4 oz., PK36 (5100071)
- EMI Glove Case, Black, 4" L (602)
- HONEYWELL Sterile Gauze Pad, Sterile, White, Yes, PK4 (020430)
- NEW SOLUTIONS New Solutions F060 9 x 3.5 in. 0-4 Foam Filled Knobby Primo Tire Wheelchair (F060)
- NEW SOLUTIONS New Solutions AC040 Wheelchair Mounted Mirror; 4 x 4 x 1 in. (AC040)
- NEW SOLUTIONS 22 x 18 in. Invacare Wheelchair Seat Extra Depth- Black Vinyl (US221)
- NEW SOLUTIONS New Solutions AR058P 15 x 2 x 4 in. Invacare Full Length Padded Armrests Universal Fit for Wheelchair; Blue Vinyl - Set of 2 (AR058P)
- NEW SOLUTIONS New Solutions AC050 Wheelchair Mounted Flag; 35 x 1 x 3 in. (AC050)
- NEW SOLUTIONS New Solutions AR085EP 15 x 2 x 4 in. Urethane Full Length Armrests Universal Fit for Wheelchair; Black - Set of 2 (AR085EP)
- ALCO Vinyl Seat Upholstery, 24"W, 10 Hole, Black (64832-A3)
- New Solutions Wheelchair Accessories