New Solutions AR071P 10 x 2 x 4 in. Plastic Desk Length Armrests Universal Fit for Wheelchair; Black - Set of 2
Mfr # AR071P
Zoro # G104153555
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Solutions
- MFR # AR071P
- Zoro # G104153555
- UPC # 810969010497
- Country of Origin China
- Category Wheelchair Accessories
Description
Universal replacement for a desk length black plastic armrest. This is a desk length or 10 1/2" armrest. These have a universal hole pattern or 3 1/4", 5 1/2", 6 3/4" holes so they fit most wheelchairs. Comes with screws. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.
Features- Set of 2
- Color: Black
- Dimensions: 10" H x 2" W x 4" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- DEFIBTECH Defibrillator, Shlf Life 7yr, 1yr PrgmMgt (CCF-A010EN)
- PHYSICIANSCARE First Aid Bandages, Assorted, 150 Pieces/Kit (90095)
- BOWMAN DISPENSERS Bulk Dispenser, Silver (BK002-0300)
- NEW SOLUTIONS New Solutions FR452PR Right; Invacare Legrest Hemi Tool-Free Adjsutable Wheelchair; 19 x 8 x 4 in. (FR452PR)
- NEW SOLUTIONS New Solutions F084 30-8 Foam Filled Knobby Primo Tire 1.8 Hub Fits 4 Lug Nut Wheels for Wheelchair; 14 x 14 x 3 in. (F084)
- NEW SOLUTIONS New Solutions AC040 Wheelchair Mounted Mirror; 4 x 4 x 1 in. (AC040)
- NEW SOLUTIONS 0.43 x 91 in. Precision Wheelchair Bearings-, 4PK (B20P)
- NEW SOLUTIONS New Solutions F072 2.80 x 2.5 x 4 Foam Filled Sawtooth Primo Tire Wheelchair (F072)
- NEW SOLUTIONS 22 x 18 in. Invacare Wheelchair Seat Extra Depth- Black Vinyl (US221)
- PROHEAL Pressure Relief Foam Wheelchair Cushion 20 x 18 x 3 (PH-71008-FOAM-20X18X3)
- New Solutions Wheelchair Accessories