Shop All Spill Containment Accessories
Pig
Build-A-Berm Spill Containment Berm, PK2
Mfr # PLR258
Zoro # G8092682
original price:
$291.49
6% off
new price: $273.99
/pk 2, $137.00/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Application Contain Leaks and Spills Around Your Machinery
- Width 7 1/4 in
- For Use With PIG PLR
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR258
- Zoro # G8092682
- UPC # 036226015085
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
Height | 4 in |
Width | 7 1/4 in |
Length | 5 ft |
Wall Height | 4 in |
Dimensions | 5 ft x 7.25 in x 4 in |
Straight Section Width | 7 1/4 in |
Straight Section Length | 5 ft |
Straight Section Height | 4 in |
Description
Spill Containment Berm, Spill Berm, Length 5 ft, Width 7 1/4 in, Height 4 in, Yellow, Material Polyurethane, For Use With Mfr. Model Number PLR263, PLR512, PTY340, PTY341, PTY105, Application Contain Leaks and Spills Around Your Machinery, Package Quantity 2
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-1HV-PK (7198-1HV-PK)
- N-FERNO BY ERGODYNE Single Black Winter Hand Warmer Muff (6980)
- NEVS Label, Blank Direct Thermal 1" x 1-1/2" (LBW-0127)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size L (40-9-2525-L)
- PIG SpillBlocker Barrier Dike, 4-1/2 In (PLR254-NG)
- PIG PipeSock, 60" L, Black (FLT564)
- PIG Mat Roll Refil for 55VE33,135 ft L (MAT1822)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK50 (MAT1201)
- PIG Installation Board and Safety Knife (GRP005)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-BK)
- SPILLTECH Protector Sweep, White, PP, 100 ft. L, 19" W (WSWL100F)
- Pig Spill Control Supplies