Shop All Books
New Paige
The Bear and the Fern Book
Mfr # 9780692156131
Zoro # G001872948
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-3
- Recommended Age 3-9 years
- Color Multicolor
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Recommended Grade | Grade PK-3 |
Recommended Age | 3-9 years |
Color | Multicolor |
Material | Paper |
Description
When a potted houseplant is placed down in a room with a happy-go-lucky, stuffed bear, an enduring bond is instantly formed. But while Bear is anxious to explore the world around them, Fern refuses to go with him, insistent that houseplants can't move. Fern soon realizes, though, that she can do anything she wants once she's willing to try, and no matter how long it takes, she can always count on her good friend, Bear, for support. Includes a few challenging words that will help expand a child's vocabulary. Explores the concepts of friendship, patience, and understanding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubberbands, Size31, Nttn, PK1200 (24315)
- ZORO SELECT 4" Durable Binder, Black (AVE09800)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Red PK12 (BICMS11RD)
- LEXMARK CS431dw Color Laser Printer (CS431DW)
- NEW PAIGE Ricky The Rock that Couldnt Roll Book (9780578198033)
- THINKING KIDS The Complete Book of Spanish Workbook, Grade 1-3, Paperback (704929)
- THAT COMPANY CALLED IF That Company Called If 94102 Her Bookmark (94102)
- BAREFOOT BOOKS Lets Celebrate Special Days Around the World Children's Book (9781782858348)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 5 (3095)
- SPECTRUM Spectrum® Math Workbook, Grade 8 (704568)
- MERRIAM-WEBSTER The Merriam-Webster Dictionary, Trade Paperback, 2019 Copyright (9780877796688)
- New Paige Books