Shop All Waiting Room & Guest Chairs
New Pacific Direct
New Pacific Direct 9900026-331 George Fabric Chair; Century Gray - 21 x 27 x 36.50 in. - Set of 2
Mfr # 9900026-331
Zoro # G604007198
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Pacific Direct
- MFR # 9900026-331
- Zoro # G604007198
- UPC # 842587123402
- Country of Origin Unknown
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
You’ll sit comfortably in the George chair, which is upholstered in neutral, go-anywhere Century Gray fabric and supported by coordinating Cement Gray Rubber wood legs. In fact, we’re confident the gently curved back and generously padded seat will be conducive to whiling away many pleasant hours at the dining table.
Comfortable barrel back chair design in generously padded seat with fit-anywhere neutral gray upholstery.
Features- George Fabric Chair
- Set of 2
- Color: Century Gray
- Leg color : Cement Gray
- Seat Height: 21" H
- Seat Dimensions: 18.5 x 19 in.
- Material: Fabric, Plywood, Solid Rubber Wood
- Volume: 9.797
- Fabric Content: 100% Polyester
- Assembling: Fully Assembled
- Dimensions: 21 x 27 x 36.50 in.
- Weight: 54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Queen (GPKI709303)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- TIKI TORCH FUEL Tiki BiteFighter Citronella & Cedar Torch Fuel Green 64 oz (1216158)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 3' x 5' (QI003934.XS)
- ALERA Captain Guest Chair, Gray Tweed (ALECS4351)
- ATLAS COMMERCIAL PRODUCTS Madison Cross Back Chair, Mark II, Fruitwood (XBC45FW)
- LESRO Newport Guest Chair Metal Frame, Silver, RF Serene Upholstery (NP1101)
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- OFFICESOURCE 26.00''W28.00''L36.00''H (1240VBK)
- FLASH FURNITURE Advantage Natural With White Grain X-Back Chair (X-BACK-NWG)
- FLASH FURNITURE Advantage Gold Chiavari Chair (WDCHI-G)
- New Pacific Direct Seating