Shop All Counter Height Stools
New Pacific Direct
New Pacific Direct 938627-O Metropolis Backless Counter Stool Wood Seat; Orange - Set of 4
Mfr # 938627-O
Zoro # G903866137
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Pacific Direct
- MFR # 938627-O
- Zoro # G903866137
- Country of Origin China
- Category Counter Height Stools
Description
New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.
Specifications- Color: Orange
- Assembling: Fully Assembled
- Material: Powder Coated Steel, Pine Wood
- Set of 4
- Dimensions: 26" H x 17" L x 17" W
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Twin Rake Style Headboard, Golden Oak (HB33-RO)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, 17-1/4" to 22-1/2" Height, No Arms, Black (BR-HPDHCH-RG-T0-A0-RC-BLK)
- MANHATTAN COMFORT Modern Ola Boucle Dining Chair in Stone, 2PK (2-DC075-ST)
- TENNSCO Shelves, Letter Size, Gray, PK5 (4005 MED GREY)
- HOMELEGANCE Appert Counter Height Chair, Gray (5566-24GY)
- INTERNATIONAL CONCEPTS Solid Back Counter Height Stool, 24" Seat Height, Unfinished (S-482)
- BAXTON STUDIO Katya Mid-Century Modern Walnut Brown Finished Wood 2-Piece Counter Stool Set (183-11640-Zoro)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Graph Seat (80225BW020)
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N706)
- AMERIHOME Loft Silver 24" Metal Bar Stool, PK2 (BS24SLVR)
- New Pacific Direct Counter Height Stools