Shop All Counter Height Stools
New Pacific Direct
New Pacific Direct 938544-B Metropolis Metal Bar Stool Wood Seat; Black - Set of 4
Mfr # 938544-B
Zoro # G303873049
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Pacific Direct
- MFR # 938544-B
- Zoro # G303873049
- Country of Origin China
- Category Counter Height Stools
Description
New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.
Specifications- Color: Black
- Assembling: KD Backseat
- Material: Powder Coated Steel, Pine Wood
- Set of 4
- Dimensions: 43" H x 20.5" L x 22.5" W
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Obsidian, Clock (90/0014-1)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22861)
- TRENDLER 3 degree Tilt 7 in. Metal Stool Swivel (40.712.3)
- FLASH FURNITURE 2PK 30" Black LeatherSoft Armless Barstool (AY-1026H-30-BK-GG)
- INTERNATIONAL CONCEPTS Lattice Counter Height Stool, 24" Seat Height, Unfinished (S-3902)
- INTERNATIONAL CONCEPTS Solid Back Counter Height Stool, 24" Seat Height, Unfinished (S-482)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Rein Bay Seat (314025Med024)
- FLASH FURNITURE Nichola Classic Open Back Swivel Counter Pub Stool w/Wood Frame & LeatherSoft Seat, Espresso/Black (ES-NT2-24-ESP-GG)
- FLASH FURNITURE Gray Wash Walnut Solid Wood Bar Stools, 2PK (ES-STBN5-29-GY-2-GG)
- ALATERRE FURNITURE Hanover Swivel Counter Height Bar Stool, Weathered Brown and Beige (ANHN03FDC)
- New Pacific Direct Counter Height Stools