Shop All Counter Height Stools
New Pacific Direct
New Pacific Direct 938537-O Metropolis Low Back Bar Stool Wood Seat; Orange - Set of 4
Mfr # 938537-O
Zoro # G803873006
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Pacific Direct
- MFR # 938537-O
- Zoro # G803873006
- Country of Origin China
- Category Counter Height Stools
Description
New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.
Specifications- Color: Orange
- Assembling: KD Backseat
- Material: Powder Coated Steel, Pine Wood
- Set of 4
- Dimensions: 37" H x 17" L x 17" W
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Clamp, Holds 18" Sheets, PK6 (4KH73)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Black (FDL5-T25)
- FLASH FURNITURE Contemporary Chair, Mesh, 18" to 22" Height, Adjustable Arms, Black Mesh (LF-W42B-GG)
- MANHATTAN COMFORT Rockefeller Dresser, Brown (103GMC5)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Graph Seat (80225BW020)
- BAXTON STUDIO Nisa Grey Upholstered Espresso Finished 2-Piece Counter Stool Set (158-9769)
- BORAAM Boraam 94124 24 in. Square Rush Stool - Oak (94124)
- MADISON PARK Madison Park MP104-0556 Kobe Counter Stool; Blue (MP104-0556)
- BAXTON STUDIO Howell Modern Transitional Navy Blue Velvet and Dark Brown Finished Wood 2-Piece Counter Stool Set (175-10961-Zoro)
- FLASH FURNITURE Restaurant Stool, Window Bck, Natural Sea (XU-DG6R7BWIN-BAR-NATW-GG)
- LUMISOURCE Grotto Claire Swivel Fixed-Height Counter Stool - Set of 2 PR (B26-GRTCLAIRE2-SWVQ BKBK2)
- New Pacific Direct Counter Height Stools