Shop All Counter Height Stools
New Pacific Direct
New Pacific Direct 938537-GM Metropolis Low Back Bar Stool Wood Seat; Gunmetal - Set of 4
Mfr # 938537-GM
Zoro # G103873027
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Pacific Direct
- MFR # 938537-GM
- Zoro # G103873027
- Country of Origin China
- Category Counter Height Stools
Description
New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.
Specifications- Color: Gunmetal
- Assembling: KD Backseat
- Material: Powder Coated Steel, Pine Wood
- Set of 4
- Dimensions: 37" H x 17" L x 17" W
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID 2-Piece Big Hooker Set (13820)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61433V1)
- LIVABLISS Bedouin BDO-2323 Handmade Area Rug (BDO2323-23)
- TRADEMARK FINE ART Howard Robinson 'Elephants And Giraffes' Canvas Art, 18x24 (ALI23966-C1824GG)
- MANHATTAN COMFORT Shubert Counter Stool in Ivory (CS016-IV)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Light Brown, PK2 (2-ET-ER18345-24-LB-GG)
- MANHATTAN COMFORT Ambassador Counter Stool in Cream and Black (Set of 3) (3-CS010-CR)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Counter Stool (225-13070-ZORO)
- MANHATTAN COMFORT Louvre Counter Stool in Cream and Titanium Gold (Set of 2) (2-CS009-CR)
- LUMISOURCE Oregon High Back Counter Stool in Grey and Brown, PK 2 (CS-ORHB GY+BN2)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- New Pacific Direct Counter Height Stools