Shop All Waiting Room & Guest Chairs
New Pacific Direct
New Pacific Direct 938233-GM Metropolis Metal Side Chair; Gunmetal - Set of 4
Mfr # 938233-GM
Zoro # G103976025
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Side Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Pacific Direct
- MFR # 938233-GM
- Zoro # G103976025
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Side Chair |
Description
New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.
Specifications- Color: Gunmetal
- Assembling: Fully Assembled
- Material: Powder Coated Steel
- Set of 4
- Dimensions: 33.5" H x 17.5" L x 20.5" W
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter (22650)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-GG)
- LIVING ACCENTS Fullerton Brown Square Aluminum Slat Top Side Table (ACE23007)
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PUR-GG)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40202)
- FLASH FURNITURE BurgundyBanquet Chair, 20-1/4"L34"H, FabricSeat, HerculesSeries (FD-BHF-2-BY-GG)
- LORELL Guest Chair, Fixed, FabricSeat (68559)
- FLASH FURNITURE Chiavari Chair Cushion, 16W15-1/2"L1.75H, FabricSeat (BH-IVORY-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0808-GG)
- BAXTON STUDIO Matteo Royal Blue Velvet Upholstered Gold Finished Armchair (156-9782)
- New Pacific Direct Waiting Room & Guest Chairs