Shop All Counter Height Stools
New Pacific Direct
New Pacific Direct 358631B-8141 Elmo Bonded Leather Bar Stool; Pumpkin
Mfr # 358631B-8141
Zoro # G603873046
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Pacific Direct
- MFR # 358631B-8141
- Zoro # G603873046
- Country of Origin China
- Category Counter Height Stools
Description
New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.
Specifications- Color: Pumpkin
- Leg Color: Cinnamon
- Material: Solid Birch Wood
- Dimensions: 31" H x 21" L x 14.5" W
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- BASICS Pillow, 26 in. L, Standard, 20 oz., PK12 (5013812)
- UMBRA Nightfall Charcoal Blackout Curtains 48 in. W X 56 in. L (1018182-149)
- E COM Interion ESD Polyurethane Tractor Stool W/ Seat Tilt - Black w/ Black Base (GT821ESD)
- HON Accommodate Series Cafe Stool with Fixed Arms, Supports Up to 300 lb, 30" Seat Height, Black (HSCS2.F.E.CU10.CBK)
- BAXTON STUDIO Caron Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (180-11433-Zoro)
- FLASH FURNITURE 26" Black LeatherSoft Barstool with Wood Legs, PK 2 (2-AY-1928-26-BK-GG)
- BORAAM Boraam 46829 29 in. Augusta Swivel Stool; Cappuccino & Dark Brown (46829)
- SAFAVIEH Addo Ring Counter Stool, Soft Blue (HUD8241C)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Rein Bay Seat (314025Med024)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Blk Seat (XU-DG6R9BLAD-BAR-BLKV-GG)
- New Pacific Direct Counter Height Stools