Shop All Counter Height Stools
New Pacific Direct
New Pacific Direct 358631B-01 Elmo Bonded Leather Bar Stool; Brown
Mfr # 358631B-01
Zoro # G703873151
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Pacific Direct
- MFR # 358631B-01
- Zoro # G703873151
- Country of Origin China
- Category Counter Height Stools
Description
New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.
Specifications- Color: Brown
- Leg Color: Cinnamon
- Material: Solid Birch Wood
- Dimensions: 31" H x 21" L x 14.5" W
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Vinyl Gray (6418H)
- HIRSH 15 in W 2 Drawer Pedestal Files, Charcoal, Letter (21118)
- ZORO SELECT Chair Mat, Workstation, 66 x 60 (29PL68)
- BOSS Executive Chair, Fixed, Denim Blue (B905DW-NV)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- BAXTON STUDIO Fenton Modern Sand Fabric and Dark Brown Finished Wood 2-PC Counter Stool Set (180-11414-Zoro)
- BORAAM Boraam 48829 29 in. Augusta Swivel Stool - Cappuccino (48829)
- NATIONAL PUBLIC SEATING NPS 8800 Series Cafetorium Plastic Stool Counter Height (8810C-11-10)
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N706)
- AMERIHOME Loft Blue 24" Metal Bar Stool, PK4 (BS24BLUESET)
- New Pacific Direct Counter Height Stools