Shop All Counter Height Stools
New Pacific Direct
New Pacific Direct 268527B-V05 40 x 17.5 x 22.5 in. Milton Bonded Leather Counter Stool Wenge Legs; Vintage Blue
Mfr # 268527B-V05
Zoro # G303866041
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Pacific Direct
- MFR # 268527B-V05
- Zoro # G303866041
- Country of Origin China
- Category Counter Height Stools
Description
New Pacific Direct has evolved from a solid wood case goods manufacturer to a purveyor of lifestyle home furnishings. Our products include leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern. We are passionately committed to offering home furnishings that are consistent with high quality and fashionably designed. New Pacific Direct come out with products that are attractive and affordable.
Features- Milton Bonded Leather Counter Stool Wenge Legs
- Color: Vintage Blue
- Leg Color: Wenge
- Material: Solid Birch Wood
- Assembling: Fully Assembled
- Seat Height: 17.5" H
- Dimension: 40" H x 17.5" W x 22.5" D
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT INNOVATIONS Multicolored Christmas Classic Snowflakes Window Clings (IG128395)
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-1-GG)
- FLASH FURNITURE Fabric Church Chair, Blue (XU-CH-60096-NVY-GG)
- HOLLAND BAR STOOL CO Adjustable Stool, Clear Coat Finish, Med Distressed Hardwood Seat (910CLMed)
- MANHATTAN COMFORT Fifth Ave Counter Stool in Cream and Dark Walnut (Set of 2) (2-CS012-CR)
- FLASH FURNITURE 24" High Backless Blue Metal Counter Height Stool (ET-BT3503-24-AB-GG)
- FLASH FURNITURE 24" Black LeatherSoft Wooden Counter Stools, PK 2 (CH-192162X000PU-24-BK-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Chalice Seat (82025PW019)
- SAFAVIEH 37.4 x 18.1 x 20.9 in. Minerva Wicker Counter Stool Natural & Black (WIK6509B-SET2)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Graph Seat (82025AN020)
- BAXTON STUDIO Katya Mid-Century Modern Walnut Brown Finished Wood 2-Piece Counter Stool Set (183-11640-Zoro)
- New Pacific Direct Counter Height Stools