Shop All Bar Height Stools
New Pacific Direct
New Pacific Direct 268527B-771 Milton Bonded Leather CTR Stool- Black
Mfr # 268527B-771
Zoro # G203873309
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Pacific Direct
- MFR # 268527B-771
- Zoro # G203873309
- Country of Origin China
- Category Bar Height Stools
Description
New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.
Specifications- Color: Black
- Leg Color: Wenge
- Assembling: Fully Assembled
- Material: Solid Birch Wood
- Set of 2
- Dimensions: 40" H x 17.5" L x 22.5" W
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Red (BT-51593RED)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, CF, Casters, BLK (BR-VHBSO-RG-CF-RC-8540)
- LORELL Clear Sleeve Floor Protectors, 1", PK8 (LLR49320)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 2081)
- INTERNATIONAL CONCEPTS X-Back Stool, 30" Seat Height, Unfinished (S-6133)
- STOREX Stool, Active Seating, Wiggle, 13"Dia x 12"-18"H, Black (STX00300U01C)
- FLASH FURNITURE 4PK 30" High Backless Black Square Metal Barstool (4-CH-31320-30-BK-GG)
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- BAXTON STUDIO Leonice White Upholstered Button-tufted 29-Inch Swivel Bar Stool (123-6824)
- INTERNATIONAL CONCEPTS Canyon BarHeight XX Stool, 30" Seat Height, Ready to Finish (S-473)
- MANHATTAN COMFORT Louvre Barstool in Grey and Black (BS016-GY)
- New Pacific Direct Bar Height Stools