Shop All Bar Height Stools
New Pacific Direct
New Pacific Direct 268527B-693 Milton Bonded Leather CTR Stool- Cream
Mfr # 268527B-693
Zoro # G103873386
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Pacific Direct
- MFR # 268527B-693
- Zoro # G103873386
- Country of Origin China
- Category Bar Height Stools
Description
New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.
Specifications- Color: Cream
- Leg Color: Wenge
- Assembling: Fully Assembled
- Material: Solid Birch Wood
- Set of 2
- Dimensions: 40" H x 17.5" L x 22.5" W
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ethan Harper 'Watercolor Sketchbook Iv' Canvas Art, 35x47 (WAG00656-C3547GG)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14413)
- ABUS File Cabinet Locking Bar 36" (ABUS File Bar 3 Ft)
- CABO CABANA Towels - Grey/Blue , 4PK (CABOCABANA-GY/NV)
- DREAMSEAT Bar Stool 500 with Corvette Racing Logo, 2PK (XZ500BSDBLK-PSGMC61110A)
- FLASH FURNITURE 30" Chocolate Brown LeatherSoft Barstools, PK 2 (CH-212069-30-DKBR-GG)
- LUMISOURCE Clara Square Barstool - Set of 2 PR (B30-CLRASQ VWE2)
- RAM GAME ROOM 30 In. Seat Height Backed Swivel Arms Barstool - Cappuccino (BSTL2-CAP)
- BOSS 29" Chrome/Black Stool (B229-BK)
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK2 (BSZGM302PK)
- FLASH FURNITURE Restaurant Stool, Blk Coffee, Nat Seat (XU-DG-60114-COF-BAR-NATW-GG)
- New Pacific Direct Bar Height Stools