Shop All Counter Height Stools
New Pacific Direct
New Pacific Direct 198631B-67 Elmo Bonded Leather Bar Stool Mystique Gray Frame; Red
Mfr # 198631B-67
Zoro # G103873140
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Pacific Direct
- MFR # 198631B-67
- Zoro # G103873140
- Country of Origin China
- Category Counter Height Stools
Description
New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.
Specifications- Color: Red
- Leg Color: Mystique Gray
- Assembling: Fully Assembled
- Material: Solid Birch Wood
- Dimensions: 31" H x 21" L x 14.5" W
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Walnut Top, Black Frame (SDG48A)
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- FRIGIDAIRE Refrigerator Door HinBearing (240328201)
- LIVING ACCENTS Fullerton Brown Square Aluminum Slat Top Side Table (ACE23007)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, White (S08-402)
- BAXTON STUDIO Theron MidCentury Black Faux Leather Espresso Brown Finished Wood Swivel Counter Stool Set 2PC (225-2PC-12969-ZORO)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-DKGY-F-GG)
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs (AY-1928-30-BR-GG)
- BORAAM Boraam 46829 29 in. Augusta Swivel Stool; Cappuccino & Dark Brown (46829)
- ALSTON QUALITY Alston Quality 5-33-24-Natural 24 in. Breuer Counter Stool (5-33-24/Natural)
- INTERNATIONAL CONCEPTS Cosmo Counter Height Stool, 24" Seat Height, Coal (S75-1702)
- New Pacific Direct Counter Height Stools