Shop All Dining Room Chairs
New Pacific Direct
New Pacific Direct 198140-01 Hartford Leather Chair; Brown - Set of 2
Mfr # 198140-01
Zoro # G003850685
product price: $679.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$679.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Pacific Direct
- MFR # 198140-01
- Zoro # G003850685
- Country of Origin China
- Category Dining Room Chairs
Description
New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.
Specifications- Color: Brown
- Leg Color: Wenge
- Assembling: Fully Assembled
- Material: Solid Birch Wood
- Set of 2
- Dimensions: 40" H x 19" L x 24" W
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- BOSS Multi-Function LeatherPlus Drafting Stool with Adjustable Arms (B1646)
- MARTEX Bedspread, Full, Chianti (MAINSPREAD CHIANTI)
- NATURE SPRING Faux Foxtail Fern Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 20 Inches (263925OMF)
- KD CUNA High Back Diamond-Pattern Tufting Fabric Upholstered Dining Chairs, Blue - Set of 2 (KD2582658)
- HOMELEGANCE Savion Side Chair (5494S)
- MODWAY Casper Dining Chairs, Smoke - Set of 2 (EEI-906-SMK)
- BAXTON STUDIO Wyatt Mid-Century Modern Walnut Wood Dining Chair, PK2 (142-8021)
- BAXTON STUDIO Sylvia Grey Upholstered and Dark Brown Finished Dining Chair, PK2 (142-8028)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 2 (QI004222.BK.2)
- LUMISOURCE Riley High Back Chair - Set of 2 PR (CH-RILEYHB BZBN2)
- New Pacific Direct Dining Room Chairs