Shop All Ottomans
New Pacific Direct
New Pacific Direct 194424B-V05 18 x 24 x 18 in. Julian Rectangular Bonded Leather Storage Ottoman; Vintage Blue
Mfr # 194424B-V05
Zoro # G603896007
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Pacific Direct
- MFR # 194424B-V05
- Zoro # G603896007
- Country of Origin China
- Category Ottomans
Description
New Pacific Direct has evolved from a solid wood case goods manufacturer to a purveyor of lifestyle home furnishings. Our products include leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern. We are passionately committed to offering home furnishings that are consistent with high quality and fashionably designed. New Pacific Direct come out with products that are attractive and affordable.
Features- Julian Rectangular Bonded Leather Storage Ottoman
- Color: Vintage Blue
- Leg Color: Drift Wood
- Material: Solid Birch Wood
- Assembling: KD Leg
- 29.5" H
- Dimension: 18" H x 24" W x 18" D
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate (46410-31)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Flat Black (01110788WR1)
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 15 Pack (TC-24-2448-15PK)
- DESIGNS OF DISTINCTION 18" Round Tapered Leg - Walnut (01243018WL6)
- BAXTON STUDIO Marielle Hollywood Style Off White Mirrored Ottoman Bench (150-9182)
- FABULAXE Rectangular Velvet Storage Ottoman with Gold Legs, Black (QI003939.BK)
- FABULAXE Velvet Storage Ottoman Stool Box with Abstract Golden Legs - Decorative Sitting Bench, Green Small (QI003939.GN)
- ORE INTERNATIONAL 10 H in. Cherry Foot Stool With Storage (H-51 CH)
- BAXTON STUDIO Roanoke Navy Blue Velvet Upholstered Grid-Tufted Storage Ottoman Bench (160-9929)
- BAXTON STUDIO Black Full Leather Small Storage Cube Ottoman (A-1958)
- BAXTON STUDIO Stacey Modern White Faux Leather Upholstered Ottoman (143-8148)
- New Pacific Direct Ottomans