Shop All Ottomans
New Pacific Direct
New Pacific Direct 194424B-77 Julian Rectangular Bonded Leather Storage Ottoman; Mocha
Mfr # 194424B-77
Zoro # G603895826
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Pacific Direct
- MFR # 194424B-77
- Zoro # G603895826
- Country of Origin China
- Category Ottomans
Description
New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.
Specifications- Color: Mocha
- Leg Color: Dark Mahogany
- Assembling: Fully Assembled
- Material: Solid Birch Wood
- Dimensions: 18" H x 24" L x 18" W
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABY BEN Clock Alarm Baby Ben (11611QA)
- FLASH FURNITURE Round Wh 48Rnd Plastic Fold Table, 48" W, 48" L, 29.25" H, Plastic Top, White (DAD-YCZ-122R-GG)
- LEWIS HYMAN 96x72 WHT Roll Up Blind (3321086)
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black (QY-S10-5001-1-BKL-GG)
- BAXTON STUDIO Michaela Modern Beige Upholstered Storage Ottoman (146-8347)
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- BAXTON STUDIO Parker Blue Velvet Upholstered and Gold Metal Storage Ottoman (173-11029)
- HASTINGS HOME Folding Storage Bench Ottoman 30" Tufted Foam Padded Lid, Removable Bin, Organizer for Home(Dark Gray) (414611YSR)
- BAXTON STUDIO Corinne Modern Light Grey Upholstered Ottoman (143-8145)
- VINTIQUEWISE Medium Decorative Grey Foldable Cube Ottoman Stools for Living Room, Bedroom, Dining, Playroom (QI004429-M)
- New Pacific Direct Ottomans