Shop All Dining Table Benches
New Pacific Direct
New Pacific Direct 193621-F Madeline Stool; Flax
Mfr # 193621-F
Zoro # G103957666
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Pacific Direct
- MFR # 193621-F
- Zoro # G103957666
- Country of Origin China
- Category Dining Table Benches
Description
New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.
Specifications- Color: Flax
- Leg Color: Natural Wood
- Assembling: Fully Assembled
- Material: Solid Rubber Wood
- Dimensions: 19.5" H x 21" L x 15.5" W
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93867-000052)
- SUPERIOR Collection Luxurious Stripes 100% Cotton 2-Piece Bath Towel Set-Blue (ST BTOWEL BL)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BG)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Bench with Shelf (ANKY03RBG)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, Washed Gray Taupe (BE09-39)
- OCEANSTAR Oceanstar CSB1743 Corner Spa Shower Bench Seat with Storage Shelf - Natural (CSB1743)
- INTERNATIONAL CONCEPTS Brookstone Bench, 36" Long, Unfinished (BE-36)
- FLASH FURNITURE Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood (XA-FARM-3-GG)
- BAXTON STUDIO Linda Grey Linen Upholstered and Greywashed Wood Storage Bench (164-10655)
- MANHATTAN COMFORT NoMad 67.91 Dining Bench, Nature (123GMC77)
- New Pacific Direct Dining Table Benches