Shop All Ottomans
New Pacific Direct
New Pacific Direct 193619-169 Amelia Nailhead Ottoman; Persimmon
Mfr # 193619-169
Zoro # G803896005
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Pacific Direct
- MFR # 193619-169
- Zoro # G803896005
- Country of Origin China
- Category Ottomans
Description
New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.
Specifications- Color: Persimmon
- Assembling: Fully Assembled
- Material: Plywood Frame
- Dimensions: 20" H x 18" L x 18" W
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Task Chair Backrest, Height 19" to 36", Polyurethane Black (3010013)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CG)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box (MGR-37)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801SB)
- ELK HOME Axel Ottoman (S0035-10188)
- BAXTON STUDIO Brighton Beige Linen Modern Tufted Ottoman (87-4393)
- SAFAVIEH 17 x 19 x 19 in. Ellerose Ottoman, Ivory (SFV5030A)
- BAXTON STUDIO Dark Brown Full Leather Storage Bench Ottoman With Stitching (A-1956)
- MANHATTAN COMFORT Diamond Swivel Ottoman in Purple and Polished Chrome (OT002-PL)
- BAXTON STUDIO Elladio Dark Grey Upholstered Tufted Cube Ottoman, PK2 (156-9298)
- BAXTON STUDIO Roanoke Beige Upholstered Grid-Tufting Storage Ottoman Bench (128-7046)
- New Pacific Direct Ottomans