Shop All Ottomans
New Pacific Direct
New Pacific Direct 1600008-187 Helena Small Round Ottoman Natural Wood Legs; Chamoise
Mfr # 1600008-187
Zoro # G303895966
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Pacific Direct
- MFR # 1600008-187
- Zoro # G303895966
- UPC # 842587117494
- Country of Origin China
- Category Ottomans
Description
NPD Furniture believe quality home furnishings should be both attractive and affordable. We are passionately committed to offering reasonably priced home furnishings that are consistently of high quality and fashionably designed.
Features- Helena Small Round Ottoman Natural Wood Legs
- Color: Chamoise
- Material: MDF, Solid Pine Wood
- Fabric Content: 100% Polyester
- Container Loadability: 512
- Leg color : Natural
- Assembling: KD Leg
- Weight: 16 lbs
- Dimensions: 19.00" W x 19.00" D x 18.00" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2400)
- BIGGIES SCENES Window Well Scenes-Flower, 120 in wide x 60 in high (BG-WW-FWR-120)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- LUXOR Blue AVJ w/ Cabinet (AVJ42C-RB)
- DOBA-BNT SARO 21 x 9 in. Outdoor Ottoman with Blue Tropic Design (SA2657924)
- POSH LIVING Posh Living Luke PU Leather Oversized Button Tufted with Silver Nailhead Trim Clear Acrylic Legs Ottoman Coffee Table - Silver (ON16-01SR-UE)
- BAXTON STUDIO Marlisa Walnut Wood and Beige Tufted Storage Ottoman Bench (150-8737)
- BAXTON STUDIO Manchester Black Ottoman (105-5398)
- TEMPLETON Rug Cube Aqua Pouf 18 x 18 x 18 in. (TE1430203)
- HASTINGS HOME Folding Storage Bench Ottoman 30" Tufted Foam Padded Lid, Removable Bin, Organizer for Home(Dark Gray) (414611YSR)
- DESIGN TOSCANO The Maharajah's Elephants Sculptural Upholstered Footstool (NG33063)
- New Pacific Direct Ottomans