Shop All Counter Height Stools
New Pacific Direct
New Pacific Direct 108627-01 Valencia Backless Leather Counter Stool; Brown
Mfr # 108627-01
Zoro # G403865869
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Pacific Direct
- MFR # 108627-01
- Zoro # G403865869
- Country of Origin China
- Category Counter Height Stools
Description
New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.
Specifications- Color: Brown
- Leg Color: Wenge
- Assembling: Fully Assembled
- Material: Solid Birch Wood
- Dimensions: 27" H x 14.5" L x 14.5" W
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Bridge 42"Wx24"Dx29.5"H, Mahogany (N197-M)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22599)
- ELK HOME Fowler Vase, Round Patinated Brass (S0807-9777)
- OFFICESOURCE Ebony Collection Guest Chair With Black Frame (769ABK)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Bar Height, Saddle Seat, Wood, Pu Leather Look, Black, Brown, Transitional (I 1260)
- LUMISOURCE Midas Counter Stool in Gold with Blue Velvet Cushion, PK 2 (B26-MDAS AU+BU2)
- FLASH FURNITURE 2 Pack 24" High Silver Metal Counter Height Stool (2-CH-61200-24-SIL-GG)
- CROSLEY FURNITURE School House Counter Stool Set - White - 2 Piece (CF500324-WH)
- FLASH FURNITURE Metal Counter Stool, 24", White, Weight Capacity: 500 lb. (CH-31320-24GB-WH-WD-GG)
- WINSOME TRADING Winsome Trading 94244 Set of 2 24 in. Counter Ladder Back Stool (94244)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-DKGY-F-GG)
- New Pacific Direct Counter Height Stools