Shop All Wire Strippers & Crimpers
New Farm Products
Heavy-Duty Splice Crimper/Wire Cutter
Mfr # T2
Zoro # G502702393
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22"
- Length (In.) 24.6
- Outside Dia. (In.) 5.4
- Height 1.2
- Width 8.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Farm Products
- MFR # T2
- Zoro # G502702393
- UPC # 729025777147
- Country of Origin Unknown
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 22" |
Length (In.) | 24.6 |
Outside Dia. (In.) | 5.4 |
Height | 1.2 |
Width | 8.7 |
Description
This splice crimper and wire cutter will quickly mend old rusty wire or new wire. Tool is 22"L. 5.4 lb. To quickly mend old rusty wire or new wire, attach a wire stretcher, item number g357 or and remove slack or bring broken ends together. Cut out slack or add new wire to provide an overlap. Install splice, item numbers G125 or G101 (sold separately) and crimp three or four times with crimping tool. Remove wire stretcher and you have a permanent fence repair.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 16" x 24" Steel Carpenter Square (TS157)
- MILWAUKEE TOOL 3/4" Threaded Steel Hawg Cutter (49-57-0750)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 11/16 in Size, Standard Socket, black oxide (84859)
- KLEIN TOOLS Single-Ended Impact Socket (NRHD3)
- TRIPLETT Automatic Wire Stripper, TT-240 (TT-240)
- IDEAL V-Notch Stripper W/Spring (45-101)
- KING INNOVATION King Krimper 14" Ratcheting Style Cri (46550)
- KNIPEX 7 1/4 in Crimper 20 to 10 AWG (97 81 180)
- WESTERN ENTERPRISES Western Enterprises 312-C-3 We C-3 Crimping Tool (312-C-3)
- PROSKIT Crimper Ergo-Lunar with Spark Plug Die (902-275)
- MILWAUKEE TOOL 6T Utility Crimper & Cutter Bucket Bag (48-22-8278)
- New Farm Products Wire Strippers & Crimpers