Shop All Fencing Hardware
New Farm Products
Barbed Wire Splices
Mfr # LBW5
Zoro # G902696872
original price:
$26.75
8% off
new price: $24.35
/pk 50, $0.49/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.6
- Height 1.7
- Length 4.3
- Outside Diameter 0.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Farm Products
- MFR # LBW5
- Zoro # G902696872
- UPC # 729025777086
- Country of Origin Unknown
- Category Fencing Hardware
Dimensions
Width | 2.6 |
Height | 1.7 |
Length | 4.3 |
Outside Diameter | 0.82 |
Description
These Barbed Wire Splices come in a pkg. of 50. To quickly mend old rusty wire or new wire, attach a wire stretcher, item number G357 (sold separately) and remove slack to bring broken ends together. Cut out slack or add new wire to provide an overlap. Install splice and crimp three or four times with crimping tool.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Flag Pole, Hanging and Spnning, Silvr, 6 ft (1991)
- SEYMOUR MIDWEST Hoes Seymour Grub (42805)
- OREGON Tripod Stand for Bench-Type Chainsaw Chain Grinder, Universal Fit, Adjustable Height (554532)
- KOHLER LP/Natural Gas Engine, 22/19.5 HP (PA-CH740-0101)
- NEW FARM PRODUCTS Two-Hook Wire Stretcher (FS405)
- YARDGARD Chain Link Barb Wire Arm, 2-3/8" (328589B)
- FOUNDATION Concrete Anchor Kit, 2 Connector Pieces and Concrete Screws 125 long (F1.Beam.Anchor.Kit)
- BOLD FONTIER Insulator for Wood Post Yellow 5 in (BO1633465)
- ZORO SELECT Post Cap, White, 2" dia., PK10 (1007W)
- FIELD GUARDIAN 12 1/2 GA. Aluminum wire - 1/4 Mile (AF1225)
- PARKER MC CRORY MFG CO Reel Easy Wire Winder (221)
- New Farm Products Fencing Hardware