Shop All Boat Anchors & Equipment
New England Ropes
3/8" X 25' Nylon Double Braid Dock Line
Mfr # C5059-12-00025
Zoro # G4638962
$34.99
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
- Brand New England Ropes
- MFR # C5059-12-00025
- Zoro # G4638962
- UPC # 753963038336
- Country of Origin Unknown
- Category Boat Anchors & Equipment
Description
3/8" x 25' Nylon Double Braid Dock Line - White/Gold with Tracer. Double Braid Nylon has superb handling and the largest assortment of colors on the market.. The perfect combination of high-grade marine nylon, special torque balanced construction, and a unique stabilization process produces this long wearing line that resists kinking.. Double Braid Nylon has superb handling and the largest assortment of colors on the market. Available by the spool or in packaged, factory-spliced dock and anchor lines.. Features: Material: Double braid high-grade marine nylon. Applications: Dock lines, anchor lines (available in white/gold only) and mooring lines Double Braid Nylon can be used for applications like: Dock lines. Anchor lines (available in white/gold only). Mooring lines.
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
- BALDWIN FILTERS Air Filter, 9-31/32 x 11-3/8 in. (RS5458)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.86 (43570P)
- SOLAS Amita 3 3-Blade Propeller For Yamaha, 9in Pitch, 9.25in Dia. (3111-093-09)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 1/2in Zinc Plated Case Hard Steel 25PK (9090608)
- NEW ENGLAND ROPES 3/4" X 35' Nylon Double Braid Dock Line (C5053-24-00035)
- NEW ENGLAND ROPES 5/8" X 25' Nylon 3 Strand Dock Line White (C6050-20-00025)
- NEW ENGLAND ROPES 5/8" X 50' Nylon Double Braid Dock Line (C5054-20-00050)
- NEW ENGLAND ROPES 3/4" X 35' Nylon Double Braid Dock Line (C5054-24-00035)
- MINN KOTA Talon Shallow Water Anchor; 12Ft Black w/Black Motor (1810452)
- MAXWELL Motor Cima - 1200W - 24V - 4-Hole Flange (P12074)
- TRAC OUTDOORS Crooked Creek Telescoping Boat Hook, 32"-72" (50475)
- New England Ropes Boat Anchors & Equipment