Shop All Boat Anchors & Equipment
New England Ropes
3/8" X 20' Nylon 3 Strand Dock Line White
Mfr # C6050-12-00020
Zoro # G4660093
$29.35
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
- Brand New England Ropes
- MFR # C6050-12-00020
- Zoro # G4660093
- UPC # 753963042791
- Country of Origin Unknown
- Category Boat Anchors & Equipment
Description
3/8" X 20' Premium Nylon 3 Strand Dock Line - White with Tracer. The Premium 3-Strand Nylon from New England ropes features outstanding strength and high abrasion resistance.. Premium 3-Strand Nylon is a long-wearing, flexible and easy-to-handle rope that has greater strength and better abrasion resistance than all other 3-strand nylon lines.. The highest tenacity nylon treated with our proprietary Marine Tech coating increases its wet strength and improves its fiber-to-fiber abrasion.. Features: Material: 3-Strand high grade marine nylon. Applications: dock lines, anchor lines, and mooring lines Double Braid Nylon can be used for applications like: Dock lines. Anchor lines (available in white/gold only). Mooring lines.
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
- WHITECAP MARINE HARDWARE 30 Degree EPA Pull-Up Deck Fill (6124AEPAC)
- ZORO SELECT Vacuum Cap, ID 3/16, Inside L 9/16, PK25 (5RKR4)
- GROTE Clearance Marker Light, LED, Green (60824)
- TIE DOWN MARINE Roller-4" Wobble 3/4" Id, #86492 (86492)
- NEW ENGLAND ROPES 3/4" X 35' Nylon Double Braid Dock Line (C5053-24-00035)
- NEW ENGLAND ROPES 5/8" X 25' Nylon 3 Strand Dock Line White (C6050-20-00025)
- NEW ENGLAND ROPES 5/8" X 50' Nylon Double Braid Dock Line (C5054-20-00050)
- NEW ENGLAND ROPES 3/4" X 35' Nylon Double Braid Dock Line (C5054-24-00035)
- TAYLOR MADE LARGE DOCK BUMPER 6FT LENGTH (DB4.60)
- SEA DOG Galvanized Anchor Shackle-1/2, #147812-1 (147812-1)
- MAXWELL Windlass 12V For 3/8" Chain & 3/4" Rope (RC121012V)
- New England Ropes Boat Anchors & Equipment