Shop All Boat Anchors & Equipment
New England Ropes
3/8" X 15' Nylon Double Braid Dock Line
Mfr # C5059-12-00015
Zoro # G4656374
$38.59
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
- Brand New England Ropes
- MFR # C5059-12-00015
- Zoro # G4656374
- UPC # 753963038312
- Country of Origin Unknown
- Category Boat Anchors & Equipment
Description
3/8" x 15' Nylon Double Braid Dock Line - White/Gold with Tracer. Double Braid Nylon has superb handling and the largest assortment of colors on the market.. The perfect combination of high-grade marine nylon, special torque balanced construction, and a unique stabilization process produces this long wearing line that resists kinking.. Double Braid Nylon has superb handling and the largest assortment of colors on the market. Available by the spool or in packaged, factory-spliced dock and anchor lines.. Features: Material: Double braid high-grade marine nylon. Applications: Dock lines, anchor lines (available in white/gold only) and mooring lines Double Braid Nylon can be used for applications like: Dock lines. Anchor lines (available in white/gold only). Mooring lines.
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
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 10 A (CBT-10M)
- MAIN FILTER PARKER 926170 Replacement/Interchange Spin-On Filter (MF0058058)
- SCHUMACHER ELECTRIC Schumacher SC1324 Battery Charger/Engine Starter, AGM Battery, 120 V Input, 12 V Output (SC1324)
- SEACHOICE Translucent White Spare Globe, 3" (8511)
- NEW ENGLAND ROPES 5/8" X 50' Nylon Double Braid Dock Line (C5054-20-00050)
- NEW ENGLAND ROPES 3/4" X 35' Nylon Double Braid Dock Line (C5053-24-00035)
- NEW ENGLAND ROPES 5/8" X 25' Nylon 3 Strand Dock Line White (C6050-20-00025)
- NEW ENGLAND ROPES 3/4" X 35' Nylon Double Braid Dock Line (C5054-24-00035)
- TAYLORMADE-ADIDAS Taylor Made TAMDB6.40 4 ft. Dock & Post Bumper - Extra Large (TAMDB6.40)
- EXTREME MAX Extreme Max 3006.7252 BoatTector Dock Bumper - Small (24" x 4" x 2.5"), Straight (3006.7252)
- EXTREME MAX Extreme Max 3005.3846 Universal Mount Aluminum Dock Stair - 6-Step (3005.3846)
- New England Ropes Boat Anchors & Equipment