Shop All Boat Anchors & Equipment
New England Ropes
3/8" X 15' Nylon Double Braid Dock Line
Mfr # C5054-12-00015
Zoro # G4663103
product price: $31.65
/ea
$31.65
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
- Brand New England Ropes
- MFR # C5054-12-00015
- Zoro # G4663103
- UPC # 753963037896
- Country of Origin Unknown
- Category Boat Anchors & Equipment
Description
3/8" X 15' Nylon Double Braid Dock Line - Black. Double Braid Nylon has superb handling and the largest assortment of colors on the market.. The perfect combination of high-grade marine nylon, special torque balanced construction, and a unique stabilization process produces this long wearing line that resists kinking.. Double Braid Nylon has superb handling and the largest assortment of colors on the market. Available by the spool or in packaged, factory-spliced dock and anchor lines.. Features: Material: Double braid high-grade marine nylon. Applications: Dock lines, anchor lines (available in white/gold only) and mooring lines Double Braid Nylon can be used for applications like: Dock lines. Anchor lines (available in white/gold only). Mooring lines.
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
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- MARTYR ANODES Anode-Rudder 3-3/4", #CMR03 (CMR03)
- VICTRON ENERGY Argofet 200-2 Two batteries 200A (ARG200201020)
- URO PARTS Radio Antenna, Auta770B (AUTA770B)
- NEW ENGLAND ROPES 5/8" X 25' Nylon 3 Strand Dock Line White (C6050-20-00025)
- NEW ENGLAND ROPES 3/4" X 35' Nylon Double Braid Dock Line (C5053-24-00035)
- NEW ENGLAND ROPES 5/8" X 50' Nylon Double Braid Dock Line (C5054-20-00050)
- NEW ENGLAND ROPES 3/4" X 35' Nylon Double Braid Dock Line (C5054-24-00035)
- MASTER FENDER COVERS Htm-4 Navy 12" X 34" (MFC-4NS)
- EXTREME MAX Extreme Max 3006.2629 BoatTector Solid Braid MFP Anchor Line with Thimble - 3/8" x 50', Burgundy (3006.2629)
- LEWMAR Deck Foot Switch, Windlass Down, White Plastic (68000918)
- New England Ropes Boat Anchors & Equipment