Shop All Boat Anchors & Equipment
New England Ropes
1/2" X 15' Nylon Double Braid Dock Line
Mfr # C5054-16-00015
Zoro # G4643677
$45.75
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
- Brand New England Ropes
- MFR # C5054-16-00015
- Zoro # G4643677
- UPC # 753963037940
- Country of Origin Unknown
- Category Boat Anchors & Equipment
Description
1/2" X 15' Nylon Double Braid Dock Line - Black. Double Braid Nylon has superb handling and the largest assortment of colors on the market.. The perfect combination of high-grade marine nylon, special torque balanced construction, and a unique stabilization process produces this long wearing line that resists kinking.. Double Braid Nylon has superb handling and the largest assortment of colors on the market. Available by the spool or in packaged, factory-spliced dock and anchor lines.. Features: Material: Double braid high-grade marine nylon. Applications: Dock lines, anchor lines (available in white/gold only) and mooring lines Double Braid Nylon can be used for applications like: Dock lines. Anchor lines (available in white/gold only). Mooring lines.
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
- LUMAPRO Miniature Lamp, 194, 3.4W, T3 1/4, 14V, PK10 (194-10PK)
- SKF Shaft Seal, 1-1/2 x 2-5/8 x 5/16", CRW1, NBR (15194)
- ECCO SAFETY GROUP LED FLASHER HIDE-A-LED WIDE 12VDC AMBER (9011A)
- LUVERNE BRACKET KIT (401720)
- NEW ENGLAND ROPES 3/4" X 35' Nylon Double Braid Dock Line (C5054-24-00035)
- NEW ENGLAND ROPES 5/8" X 50' Nylon Double Braid Dock Line (C5054-20-00050)
- NEW ENGLAND ROPES 5/8" X 25' Nylon 3 Strand Dock Line White (C6050-20-00025)
- NEW ENGLAND ROPES 3/4" X 35' Nylon Double Braid Dock Line (C5053-24-00035)
- SEACHOICE 44566 Anchor Rode<BR>Rope: 1/2" x 200Ft. Rope: 1/4" x 10Ft Chain (44566)
- EXTREME MAX Extreme Max 3006.8299.4 BoatTector Stainless Steel Bow Shackle - 5/8", 4-Pack (3006.8299.4)
- LEWMAR Pro-Fish 700 Horizontal Windlass - 12V (6656211967-310)
- New England Ropes Boat Anchors & Equipment