Shop All Ropes
New England Rope
KM III Orange 716 Inch 600 Foot
Mfr # C3305-14-00600
Zoro # G307392096
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Length 16 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New England Rope
- MFR # C3305-14-00600
- Zoro # G307392096
- Country of Origin United States
- Category Ropes
Dimensions
Rope Length | 16 in |
Width | 16 in |
Details
Rope Item | Rope |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP005SD-10)
- ZORO SELECT Caster Wheel, Rubber, 4 in., 165 lb. (RR0405205)
- ZORO SELECT Adj. Gantry Crane, 4 in. I Beam Flange W (AHS-4-10-12)
- NEW ENGLAND ROPE Accessory Cord 4mm 300 Foot (C3804-04-00300)
- ALL GEAR Climbing Rope, PES, 3/4 In. dia., 150 ft. L (AG12SP34150RW)
- BULLDOG WINCH Rope for ATV/UTV Snow Plow Winch 6mm x 12ft (20434)
- PETZL Fire Rescue Rope, Nylon/Polyester, Red (R078AA19)
- MIBRO 0.5 in. x 50 ft. Tru Guard Poly Rope (231486)
- EXTREME MAX Extreme Max 3008.0009 Solid Braid MFP Utility Rope - 1/4" x 100', Black (3008.0009)
- KINGCORD 1/4 in. x 1,000 ft. Yellow Hollow Core Polypropylene Barrier Rope (644731TV)
- New England Rope Chains, Ropes & Cables