Shop All Storage Totes & Containers
New England Plastics
Nesting Container, Gray, Fiberglass Reinforced Composite, 28 1/2 in L, 19 in W, 15 in H
Mfr # H-2819-15R GRAY
Zoro # G9453902
original price:
$75.89
28% off
new price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 28 1/2 in L x 19 in W x 15 in H
- Color Gray
- Load Capacity 200 lb
- Material Fiberglass Reinforced Composite
- Stackable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New England Plastics
- MFR # H-2819-15R GRAY
- Zoro # G9453902
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall L x W x H | 28 1/2 in L x 19 in W x 15 in H |
Overall Length | 28 1/2 in |
Overall Width | 19 in |
Overall Height | 15 in |
Inside Height | 14 1/4 in |
Inside Width | 18 1/4 in |
Height | 15 in |
Width | 19 in |
Length | 28 1/2 in |
Inside Length | 27 3/4 in |
Overall WxH | 19 in x 15 in |
Overall Width Range | Wider than 18 in |
Overall Height Range | Taller than 12 in |
Overall Length Range | Longer than 28 in |
Outside Width | 19 in |
Outside Length | 28 1/2 in |
Outside Height | 15 in |
Description
Nesting Container, Material Fiberglass Reinforced Composite, Body Color Gray, Lid Color Gray, Nestable Yes, Overall Height 15 in, Overall Length 28 1/2 in, Overall Width 19 in, Stackable No, Stacking Capacity Not Applicable, Volume Capacity 31.3 gal, Weight Capacity 200 lb, Bottom Inside Length 27 3/4 in, Bottom Inside Width 18 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 54"D (WS5496L)
- ZORO SELECT Coat Rack, Black, 21 in. D, 70 in. W (45NG63)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Gray (35-P-3296GY)
- VESTIL PALLET RACK BACK GUARD 96 X 48.5 (PRSN-96-4)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 24 1/8 in L, 14 3/8 in W, 12 in H (H-2414-12 GRAY)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 10 in H (H-1812-10 BLUE)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 24 1/8 in L, 14 3/8 in W, 12 in H (H-2414-12 BLUE)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 28 1/2 in L, 19 in W, 15 in H (H-2819-15R BLUE)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 6 1/2 in H (H-1812-6.5 GRAY)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 10 in H (H-1812-10 GRAY)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0404-1)
- New England Plastics Storage Totes & Containers