Shop All Storage Totes & Containers
New England Plastics
Nesting Container, Blue, Fiberglass Reinforced Composite, 28 1/2 in L, 19 in W, 15 in H
Mfr # H-2819-15R BLUE
Zoro # G7774051
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 28 1/2 in L x 19 in W x 15 in H
- Color Blue
- Load Capacity 200 lb
- Material Fiberglass Reinforced Composite
- Stackable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New England Plastics
- MFR # H-2819-15R BLUE
- Zoro # G7774051
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall L x W x H | 28 1/2 in L x 19 in W x 15 in H |
Overall Length | 28 1/2 in |
Overall Width | 19 in |
Overall Height | 15 in |
Inside Width | 18 1/4 in |
Inside Length | 27 3/4 in |
Inside Height | 14 1/4 in |
Height | 15 in |
Length | 28 1/2 in |
Width | 19 in |
Overall Height Range | Taller than 12 in |
Overall Length Range | Longer than 28 in |
Outside Width | 19 in |
Outside Height | 15 in |
Outside Length | 28 1/2 in |
Overall Width Range | Wider than 18 in |
Overall WxH | 19 in x 15 in |
Description
Nesting Container, Material Fiberglass Reinforced Composite, Body Color Blue, Lid Color Blue, Nestable Yes, Overall Height 15 in, Overall Length 28 1/2 in, Overall Width 19 in, Stackable No, Stacking Capacity Not Applicable, Volume Capacity 31.3 gal, Weight Capacity 200 lb, Bottom Inside Length 27 3/4 in, Bottom Inside Width 18 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slide In T-Nut W/Spring M5 (13107)
- VESTIL HEAVY DUTY WORK BENCH (WBT-S-HD-BS-3072)
- QUANTUM STORAGE SYSTEMS 20 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 11 5/8 in L, Red (QED601RD)
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, 20 1/8 in L, Blue (SN2012-6 BLUE)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 10 in H (H-1812-10 GRAY)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 24 1/8 in L, 14 3/8 in W, 12 in H (H-2414-12 BLUE)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 10 in H (H-1812-10 BLUE)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 28 1/2 in L, 19 in W, 15 in H (H-2819-15R GRAY)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 24 1/8 in L, 14 3/8 in W, 12 in H (H-2414-12 GRAY)
- LEWISBINS ORBIS Stack-N-Nest Pallet Container GS6040-13 - 23-5/8 x 15-3/4 x 5-1/4 Gray (GS6040-13)
- STERILITE Storage Tote, Clear, Polypropylene, 30 1/4 in L, 19 5/8 in W, 16 3/4 in H, 30 gal Volume Capacity (19434303)
- New England Plastics Storage Totes & Containers