Shop All Storage Totes & Containers
New England Plastics
Nesting Container, Blue, Fiberglass Reinforced Composite, 24 1/8 in L, 14 3/8 in W, 12 in H
Mfr # H-2414-12 BLUE
Zoro # G7774383
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 24 1/8 in L x 14 3/8 in W x 12 in H
- Color Blue
- Load Capacity 200 lb
- Material Fiberglass Reinforced Composite
- Stackable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New England Plastics
- MFR # H-2414-12 BLUE
- Zoro # G7774383
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall L x W x H | 24 1/8 in L x 14 3/8 in W x 12 in H |
Overall Length | 24 1/8 in |
Overall Width | 14 3/8 in |
Overall Height | 12 in |
Inside Length | 23 1/4 in |
Inside Height | 11 1/4 in |
Inside Width | 13 1/2 in |
Height | 12 in |
Width | 14 3/8 in |
Length | 24 1/8 in |
Overall Length Range | 22 to 28 in |
Outside Length | 24 1/8 in |
Overall Height Range | 8 to 12 in |
Overall Width Range | 14 to 18 in |
Overall WxH | 14 3/8 in x 12 in |
Outside Width | 14 3/8 in |
Outside Height | 12 in |
Description
Nesting Container, Material Fiberglass Reinforced Composite, Body Color Blue, Lid Color Blue, Nestable Yes, Overall Height 12 in, Overall Length 24 1/8 in, Overall Width 14 3/8 in, Stackable No, Stacking Capacity Not Applicable, Volume Capacity 15.3 gal, Weight Capacity 200 lb, Bottom Inside Length 23 1/4 in, Bottom Inside Width 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662148BL)
- LITTLE GIANT Mobile Table, 60" L x 36" W x 34" H (IPH-3660-8PHBK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Yellow (QSB110YL)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 28 1/2 in L, 19 in W, 15 in H (H-2819-15R GRAY)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 10 in H (H-1812-10 BLUE)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 24 1/8 in L, 14 3/8 in W, 12 in H (H-2414-12 GRAY)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 6 1/2 in H (H-1812-6.5 GRAY)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 10 in H (H-1812-10 GRAY)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 28 1/2 in L, 19 in W, 15 in H (H-2819-15R BLUE)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H (35185RED)
- New England Plastics Storage Totes & Containers