Shop All Pressure Washer Nozzles
New Courtyard
2 Pieces Generic ;Universal Quality Windshield Washer Nozzle & Sprayer
Mfr # NE1112765
Zoro # G304161091
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Courtyard
- MFR # NE1112765
- Zoro # G304161091
- UPC # 739608538652
- Country of Origin China
- Category Pressure Washer Nozzles
Description
Features
- For sale are two universal windshield washer nozzles, these nozzles are high quality pieces.
- And are made of high strength abs.
- You can expect them to last quite a long time under normal use.
- Overall length - 1.15 in.
- Shaft diameter - 0.375 in.
- This is the diameter required for the threaded portion of the nozzle to pass through the hood for mounting.
- Nozzle head dimensions - 0.635 x 0.825 x 0.375 in.
- Nozzles attach to hood with plated hex nut and have a fitted rubber grommet on the underside for a good tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Landscaper Digging Knife w/Sheath (41042)
- BIRD BARRIER Pigeon Trap, Collapses to 1" (TT-PI10)
- HOT SHOT BATTRY SIZEC HOTSHOT PK6 (ALK)
- VICTOR Gopher Trap Chkr Blkbox (0626)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (85.215.050A)
- ZORO SELECT Spray Nozzle, Size 3.5,6000 psi (AW-7004-0035)
- ZORO SELECT Spray Nozzle, Size 20, 5000 psi, PK5, GPM @ 800 PSI: 8.94 (NZQC5P-200)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7104-DY)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-1503)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m, Ceramic (UAS1/4-40-05)
- A.R. NORTH AMERICA Quick Connect Nozzle, White (SAQCMEG-4007)
- New Courtyard Pressure Washer Nozzles