Shop All Arts & Crafts
New Color
Vision Airbrush Set
Mfr # NE446029
Zoro # G904150693
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Color
- MFR # NE446029
- Zoro # G904150693
- UPC # 747216407765
- Country of Origin China
- Category Arts & Crafts
Description
The Vision airbrush is in our Talon line. This means that it can use all of the same heads that the TG or TS airbrushes use including the Fan Aircap. The Vision will installed with our new 0.2 mm head, hand polished hardened stainless steel needle, sloped trigger, air atomization control and the black chrome plating. The Vision will be the finest detail airbrush in 's line. The TGX-2F size 3 head 0.66 mm, fan aircap, 0.2 mm head, new trigger design, hand polished needle, atomization control and black chrome finish. The Vision can also use larger Talon heads.
Features- Vision Airbursh Set
- Includes 0.2 & 0.66mm with fan & Metal Case and No Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 22" x 22" x 12", Kraft, 10/Bundle (55VM38)
- REDI-TAG Write-On Self-Slick Index Tab, Pk48 (33148)
- QUARTET Matrix In/Out Board, 11"x16", White (QRT33703)
- CRAYOLA Pip-Squeaks Skinnies Washable Marker, Med Bullet Tip, Astd Color, PK64 (588764)
- PACON Paper, Construction, 12" x 18", Green, PK50 (102961)
- PRANG Paint, 16 oz, Liqud Tempera, Orange (21602)
- EUREKA Marshmallow Scented Bookmarks, PK72 (834028)
- SHARPIE Paint Marker, Fine Point, Blue, PK12 (35536)
- CRAYOLA Anti-Dust Chalk Sticks, PK432 (BIN510320BN)
- HANDY ART Acrylic Paint (HAN102060)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Blue, PK50 (7403)
- New Color