Double Action Gravity Feed Airbrush with Wood Case
Mfr # NE459076
Zoro # G104150677
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Color
- MFR # NE459076
- Zoro # G104150677
- UPC # 747216407680
- Country of Origin China
- Category Arts & Crafts
Description
The TG-3W is a double action gravity feed airbrush Packed in a deluxe wood case. The airbrush features a chrome plated body and anodized aluminum handle for durability. Included with the airbrush are all three spray heads, which allow the TG to be used for a wide range of airbrushing applications. Also included is our special fan aircap. The TG is our finest detail airbrush allowing the user to achieve hair line detail and using our fan aircap wider patterns up to 3 inches. A PTFE packing allows the TG to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The TG is best used for those requiring high end detail. Applications including automotive graphics, models, taxidermy, cake decorating, tattoos, finger nails, graphic arts, illustration, etc.
Features- The TG airbrush is made and assembled in the US
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM BOLT SEALS Premium Bolt Seal, 8mm, Yellow, PK50 (MS-B8Y)
- BUSINESS SOURCE Clipboard, Storage, Plastc, Bk, PK12 (37513CT)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Be (UBC60134)
- ZORO SELECT Corrugated Sheets, 15" x 15", Kraft, 50 /Bundle (56EC35)
- SAX True Flow Underglaze, Jet Black, 1 Pint (UG050X)
- YELLOW DOOR Lets Roll, Ocean Life Rollers, 6-Piece Set (1156)
- ROSELLE Vibrant Art Heavyweight Construction Paper, 76 lb, 9 x 12, Assorted Colors, 500PK (CON01500)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 7/8 in. D X 36 in. L 6 pk Brown, 6PK (02578-R0036C1)
- HANDY ART Acrylic Paint Half Gallon, Chrome Yellow (102-010)
- PACON Spectra ArtKraft Paper, 48"x200ft., Black (67304)
- PACON Art Tissue, 12" x 18", Assorted, PK100 (59530)
- New Color