Shop All Portable & Inverter Generators
New Buffalo
Portable Generator, Gasoline/Liquid Propane, 8,000 W Rated, 9,000 W Surge, Electric, Recoil Start
Mfr # GEN9000DF
Zoro # G310821224
product price: $1,806.99
/ea
Free Shipping & Returns
$1,806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Sportsman
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 8,000 W
- Surge Watts 9,000 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Buffalo
- MFR # GEN9000DF
- Zoro # G310821224
- UPC # 27077078411
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Sportsman |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 8,000 W |
Surge Watts | 9,000 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric, Recoil |
Generator Amps | 15 |
Generator Run Time @ 1/2 Load | 10 hr/5 hr |
CARB Compliant | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black (9001KR1BH6)
- SQUARE D DefPurposeMagContactor, 24VAC, 2P, 40A (8910DPA42V14)
- SQUARE D Thermal Unit, 1.17 to 1.29A (A1.39)
- SPORTSMAN Portable Generator, Gasoline, 1,400 W Rated, 2,000 W Surge, Recoil Start, 120V/12V DC, 15 A (GEN2000)
- CHAMPION POWER EQUIPMENT Portable Generator, 8,550 W/9,500 W Rated, 12,000 W Surge, Electric, Recoil Start, 120/240V AC (201159)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM6500SXK2AN)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 27.1 A (7680)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 6,250 W/6,000 W Rated, 7,750 W/7,500 W Surge, 52 A (PG7750BCO)
- MI-T-M Portable Generator, Gasoline, 5,000 W Rated, 6,000 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A (GEN-6000-0MH0)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 4,500 W/4,275 W Rated, 5,500 W/5,225 W Surge (XP5500HX)
- New Buffalo Portable & Inverter Generators