Shop All Steel Toe Shoes
New Balance
Athletic Shoe, EEEE, 9 1/2, Black, PR
Mfr # MIDEVOLBG-9.5-4E
Zoro # G610863269
original price:
$104.99
15% off
new price: $89.19
/pr
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Resisting Sole Yes
- Size 9 1/2
- Midsole Technology (PRINT) Cushioned
- Insole Material (PRINT) EVA
- Upper Material (PRINT) Synthetic Fabric, Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # MIDEVOLBG-9.5-4E
- Zoro # G610863269
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Width | EEEE |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Premium Visor, Polycarbonate, PK5 (M-927)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 10 ft. L (CN 0310SB)
- CONDOR Back Support with Suspender, L (3RUZ7)
- NMC Dot Placard Sign, 1255 3, Material: Unrippable Vinyl (DL137BUV)
- NEW BALANCE Athletic Shoe, D, 13, Blue, PR (MIDEVOLBL-13D)
- NEW BALANCE Athletic Shoe, D, 11, Gray, PR (WIDEVOLGR-11D)
- NEW BALANCE Athletic Shoe, EEEE, 14, Blue, PR (MIDEVOLBL-14-4E)
- NEW BALANCE Athletic Shoe, EEEE, 14, Black, PR (MIDEVOLBG-14-4E)
- NEW BALANCE Athletic Shoe, EE, 10, Blue, PR (MIDEVOLBL-10-2E)
- NEW BALANCE Athletic Shoe, EEEE, 13, Blue, PR (MIDEVOLBL-13-4E)
- MELLOW WALK Work Shoe, Sz 5, E Foot Width, Gray, PR (484072)
- New Balance Foot Protection