Shop All Steel Toe Shoes
New Balance
Athletic Shoe, EEEE, 8 1/2, Blue, PR
Mfr # MIDEVOLBL-8.5-4E
Zoro # G310863170
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resisting Sole Yes
- Midsole Technology (PRINT) Cushioned
- Toe Shape Round
- Wide Toe Cap Yes
- Metatarsal Guard (PRINT) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # MIDEVOLBL-8.5-4E
- Zoro # G310863170
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 8 1/2 |
Size | 8 1/2 |
Width | EEEE |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Loose Absorbent, 2 Gallon Volume Absorbed per Package, 20 lb Weight Pail, Not Scented (I05000G-G60)
- OCCUNOMIX Hard Hat Shade, Stowaway, HiViz Yellow (899-HVYS)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GKZ2)
- NEW BALANCE Athletic Shoe, EE, 11 1/2, Blue, PR (MIDEVOLBL-11.5-2E)
- NEW BALANCE Athletic Shoe, EEEE, 11, Black, PR (MIDEVOLBG-11-4E)
- NEW BALANCE Athletic Shoe, EEEE, 8 1/2, Black, PR (MIDEVOLBG-8.5-4E)
- NEW BALANCE Athletic Shoe, EEEE, 15, Blue, PR (MIDEVOLBL-15-4E)
- NEW BALANCE Athletic Shoe, D, 11 1/2, Blue, PR (MIDEVOLBL-11.5D)
- NEW BALANCE Athletic Shoe, D, 15, Blue, PR (MIDEVOLBL-15D)
- SKECHERS Work Shoes, 9-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 9.5)
- New Balance Foot Protection