Shop All Steel Toe Shoes
New Balance
Athletic Shoe, EEEE, 15, Blue, PR
Mfr # MIDEVOLBL-15-4E
Zoro # G710863213
original price:
$104.99
10% off
new price: $94.49
/pr
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil-Resisting Sole (PRINT) Yes
- ASTM Standards Met (PRINT) Compression (C), Electrical Hazard (EH), Impact (I)
- Completely Non Metallic No
- Size (PRINT) 15
- Insole Technology Comfort Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # MIDEVOLBL-15-4E
- Zoro # G710863213
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 15 |
Size | 15 |
Width | EEEE |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 15, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Press On Black Vinyl Letters/Numbers, 2" (SS50-B)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, X-Large (MGTS-BL03-011)
- INTERTAPE BT100-40 2"X10YD IPG-IPG 24 (82835)
- NMC Emergency Exit Only Alarm Will Sound Sign (M85RB)
- NEW BALANCE Athletic Shoe, D, 11, Gray, PR (WIDEVOLGR-11D)
- NEW BALANCE Athletic Shoe, EEEE, 8 1/2, Black, PR (MIDEVOLBG-8.5-4E)
- NEW BALANCE Athletic Shoe, D, 11 1/2, Blue, PR (MIDEVOLBL-11.5D)
- NEW BALANCE Athletic Shoe, D, 10, Blue, PR (MIDEVOLBL-10D)
- NEW BALANCE Athletic Shoe, EEEE, 11, Black, PR (MIDEVOLBG-11-4E)
- NEW BALANCE Athletic Shoe, EEEE, 11, Blue, PR (MIDEVOLBL-11-4E)
- MELLOW WALK SAFETY Size 7.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK075)
- New Balance Steel Toe Shoes