Shop All Steel Toe Shoes
New Balance
Athletic Shoe, EEEE, 14, Blue, PR
Mfr # MIDEVOLBL-14-4E
Zoro # G310863149
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical-Resisting Sole (PRINT) Yes
- Puncture Resistant Insole No
- Size 14
- Metal Chip-Resisting Sole (PRINT) Yes
- Non-Marking Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # MIDEVOLBL-14-4E
- Zoro # G310863149
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 14 |
Size (PRINT) | 14 |
Width | EEEE |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 14, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SG3610S)
- HILLMAN 4 in. Black Aluminum Nail-On Number 7 1 pc, 3PK (841630)
- AVENGER SAFETY FOOTWEAR Size 7 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- IRONLACE Paracord 550 Shoelace, 54", Blue, PR1 (550-54-03)
- NEW BALANCE Athletic Shoe, D, 11 1/2, Blue, PR (MIDEVOLBL-11.5D)
- NEW BALANCE Athletic Shoe, EE, 11 1/2, Blue, PR (MIDEVOLBL-11.5-2E)
- NEW BALANCE Athletic Shoe, EE, 10, Blue, PR (MIDEVOLBL-10-2E)
- NEW BALANCE Athletic Shoe, EEEE, 13, Blue, PR (MIDEVOLBL-13-4E)
- NEW BALANCE Athletic Shoe, EEEE, 8 1/2, Black, PR (MIDEVOLBG-8.5-4E)
- NEW BALANCE Athletic Shoe, D, 13, Blue, PR (MIDEVOLBL-13D)
- FLORSHEIM Oxford Shoe, D, 11, Brown, PR (FS2650)
- New Balance Steel Toe Shoes