Shop All Steel Toe Shoes
New Balance
Athletic Shoe, EEEE, 10, Black, PR
Mfr # MIDEVOLBG-10-4E
Zoro # G910863143
product price: $113.99
/pr
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Puncture-Resistant Sole (PRINT) No
- Width EEEE
- Conductive No
- Insole Material EVA
- Completely Non Metallic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # MIDEVOLBG-10-4E
- Zoro # G910863143
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Width | EEEE |
Size | 10 |
Size (PRINT) | 10 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Paddle Sign, 18 in Aluminum (55775)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Sq, 3/16 In, PK25 (87642)
- LACROSSE ZXT Insulator III Chest Black, 12, PR (191200-12)
- NEW BALANCE Athletic Shoe, B, 9 1/2, Black, PR (WIDEVOLBL-9.5B)
- NEW BALANCE Athletic Shoe, D, 10, Blue, PR (MIDEVOLBL-10D)
- NEW BALANCE Athletic Shoe, EE, 11, Black, PR (MIDEVOLBG-11-2E)
- NEW BALANCE Athletic Shoe, EEEE, 14, Blue, PR (MIDEVOLBL-14-4E)
- NEW BALANCE Athletic Shoe, B, 12, Black, PR (WIDEVOLBL-12B)
- NEW BALANCE Athletic Shoe, EEEE, 9 1/2, Blue, PR (MIDEVOLBL-9.5-4E)
- SKECHERS Size 5-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 5.5EW)
- New Balance Foot Protection