Shop All Steel Toe Shoes
New Balance
Athletic Shoe, EEEE, 10 1/2, Blue, PR
Mfr # MIDEVOLBL-10.5-4E
Zoro # G010863166
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non Metallic Upper Yes
- Chemical-Resisting Sole (PRINT) Yes
- Static Dissipative No
- Metatarsal Guard (PRINT) No
- Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # MIDEVOLBL-10.5-4E
- Zoro # G010863166
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 1/2 |
Width | EEEE |
Size (PRINT) | 10 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Leather Work Gloves, X-Large, Pair (60189)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- STI Multi-Gang Pathway Wall Brackets (EZP544W)
- HONEYWELL Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life (BWC4-Y-N)
- NEW BALANCE Athletic Shoe, EE, 10, Blue, PR (MIDEVOLBL-10-2E)
- NEW BALANCE Athletic Shoe, D, 15, Blue, PR (MIDEVOLBL-15D)
- NEW BALANCE Athletic Shoe, EEEE, 11, Blue, PR (MIDEVOLBL-11-4E)
- NEW BALANCE Athletic Shoe, EE, 11, Black, PR (MIDEVOLBG-11-2E)
- NEW BALANCE Athletic Shoe, D, 10, Blue, PR (MIDEVOLBL-10D)
- NEW BALANCE Athletic Shoe, EE, 11 1/2, Blue, PR (MIDEVOLBL-11.5-2E)
- REEBOK Size 10W Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- New Balance Steel Toe Shoes