Shop All Composite Toe Boots and Shoes
New Balance
Athletic Shoe, EE, 9, Blue, PR
Mfr # MIDLOGIDS-9-2E
Zoro # G110863264
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Denim/Red
- Size 9
- Waterproof No
- Toe Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # MIDLOGIDS-9-2E
- Zoro # G110863264
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Size (PRINT) | 9 |
Width | EE |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Denim/Red, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Blk on Wht 3 8'' w Industrial (TZES221)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-10)
- TAPCO Sign Post, Silver, Steel, 6 ft L (054-00020)
- DUPONT Hooded Disposable Coveralls, 3XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWB3X0025CM)
- NEW BALANCE Athletic HighTop Shoe, EEEE, 11 1/2, Blk, PR (MIDCLBR-11.5-4E)
- NEW BALANCE Athletic HighTop Shoe, EE, 11 1/2, Black, PR (MIDCLBR-11.5-2E)
- NEW BALANCE Athletic High-Top Shoe, EE, 8, Tan, PR (MIDCLBRWH-8-2E)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 12, Brown, PR (MIDCLBRBR-12-4E)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 12, Black, PR (MIDCLBR-12-4E)
- NEW BALANCE Athletic High-Top Shoe, EE, 9 1/2, Black, PR (MIDCLBR-9.5-2E)
- REEBOK Size 10-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- New Balance Foot Protection