Shop All Composite Toe Boots and Shoes
New Balance
Athletic Shoe, EE, 9, Black, PR
Mfr # MIDLOGIBL-9-2E
Zoro # G509956249
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 9
- Waterproof No
- Insole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Balance
- MFR # MIDLOGIBL-9-2E
- Zoro # G509956249
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | EE |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-1)
- KONG USA Duck (88800NN00KK)
- PYRAMEX Ztek® Safety Glasses - Gray Lens, Gray Frame, Gray Polycarbonate Lens (S2520S)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KALHRED-0630)
- NEW BALANCE Athletic Shoe, D, 8 1/2, Gray, PR (WIDLOGIGR-8.5D)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 13, Brown, PR (MIDCLBRBR-13-4E)
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Brown, PR (MIDCLBRBR-8.5-2E)
- NEW BALANCE Athletic Shoe, B, 9 1/2, Gray, PR (WIDLOGIGR-9.5B)
- NEW BALANCE Athletic High-Top Shoe, EE, 13, Brown, PR (MIDCLBRBR-13-2E)
- NEW BALANCE Athletic Shoe, D, 10, Gray, PR (MIDSPWRGR-10D)
- AVENGER SAFETY FOOTWEAR Size 6 FLIGHT ROMEO AT, WOMENS PR (A7160-6M)
- New Balance Foot Protection