Shop All Composite Toe Boots and Shoes
New Balance
Athletic Shoe, EE, 7, Black, PR
Mfr # MIDSPWRBL-7-2E
Zoro # G509956027
original price:
$115.99
15% off
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 7
- Waterproof No
- Electrical Hazard Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Balance
- MFR # MIDSPWRBL-7-2E
- Zoro # G509956027
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | EE |
Size (PRINT) | 7 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Gray Anti-Scratch (30ZC64)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, L, 12PK (33-GT125/L)
- NMC Safety Comes First Banner (BT545)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3212HS)
- NEW BALANCE Athletic High-Top Shoe, EE, 8, Tan, PR (MIDCLBRWH-8-2E)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Black, PR (MIDSPWRBL-8.5-2E)
- NEW BALANCE Athletic High-Top Shoe, EE, 11, Brown, PR (MIDCLBRBR-11-2E)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 14, Brown, PR (MIDCLBRBR-14-4E)
- NEW BALANCE Athletic Shoe, B, 12, Gray, PR (WIDLOGIGR-12B)
- NEW BALANCE Athletic High-Top Shoe, EE, 9, Black, PR (MIDCLBR-9-2E)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00522 M 115)
- New Balance Foot Protection