Shop All Steel Toe Shoes
New Balance
Athletic Shoe, EE, 7, Black, PR
Mfr # MIDEVOLBG-7-2E
Zoro # G210863164
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Shape Round
- Style Family Athletic Shoe
- Chemical-Resisting Sole (PRINT) Yes
- Manufacturer-Suggested Sole Slip Rating (PRINT) Best
- Upper Material Synthetic Fabric, Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # MIDEVOLBG-7-2E
- Zoro # G210863164
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 7 |
Size (PRINT) | 7 |
Width | EE |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, A5, Brown/Green, M, PR (PD3430M)
- CROSSFIRE Adjustable String Cord (G3)
- ACCUFORM Tags By-The-Roll, Danger Do Not, 6-1/4x3 in, Cardstock, 100/RL (TAR106)
- PIG PIG Roof Leak Diverter, Translucent, 7.7 lb. (TLS675-TR)
- NEW BALANCE Athletic Shoe, EEEE, 8 1/2, Black, PR (MIDEVOLBG-8.5-4E)
- NEW BALANCE Athletic Shoe, EE, 11, Black, PR (MIDEVOLBG-11-2E)
- NEW BALANCE Athletic Shoe, EE, 12, Black, PR (MIDEVOLBG-12-2E)
- NEW BALANCE Athletic Shoe, EEEE, 15, Blue, PR (MIDEVOLBL-15-4E)
- NEW BALANCE Athletic Shoe, EEEE, 14, Black, PR (MIDEVOLBG-14-4E)
- NEW BALANCE Athletic Shoe, D, 10, Blue, PR (MIDEVOLBL-10D)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 12E, Blk, PR (RK6761)
- New Balance Foot Protection